Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gummed Envelopes, 6 1/2" x 9 1/2", Kraft, PK2500

  • Mfr # EN1034

  • Zoro # G5510639


product price: $504.99
/pk 2500, $0.20/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
6 1/2"
Material
28 lb. Paper Stock
Length
9 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1034
Zoro #
G5510639
UPC #
085227408655
Country of Origin
United States

Dimensions

Width
6 1/2"
Length
9 1/2"

Details

Item
Gummed Envelopes,6 1/2x9 1/2",PK2500
Color
Kraft
Material
28 lb. Paper Stock

Description

Gummed Envelopes,6 1/2x9 1/2 In.,PK2500, Package Quantity 2500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.