Zoro Homepage

Gummed Envelopes, 6" x 9", Kraft, PK2500

  • Mfr # EN1020

  • Zoro # G5510620


product price: $610.99
/pk 2500, $0.24/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
6"
Material
28 lb. Paper Stock
Length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1020
Zoro #
G5510620
UPC #
50085227407653
Country of Origin
United States

Dimensions

Width
6"
Length
9"

Details

Item
Gummed Envelopes,6x9",PK2500
Color
Kraft
Material
28 lb. Paper Stock

Description

Gummed Envelopes,6x9 In.,PK2500, Package Quantity 2500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.