Zoro Homepage

Gummed Envelopes, 9" x 12", Kraft, PK1000

  • Mfr # EN1022

  • Zoro # G5510587


product price: $269.99
/pk 1000, $0.27/ea
Free Shipping & Returns

Key Features

Width
9"
Material
28 lb. Paper Stock
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1022
Zoro #
G5510587
UPC #
50085227414651
Country of Origin
United States

Dimensions

Width
9"
Length
12"

Details

Item
Gummed Envelopes,9x12",PK1000
Color
Kraft
Material
28 lb. Paper Stock

Description

Gummed Envelopes,9x12 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.