Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gusset Poly Bags, 4" x 2-3/4" x 9", Clear, 2000 PK

  • Mfr # PBG121

  • Zoro # G2290281


product price: $117.99
/pk 2000, $0.06/ea
Free Shipping & Returns

Key Features

Color
Clear
Hang Hole
No
Size
4" x 2-3/4" x 9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBG121
Zoro #
G2290281
UPC #
848109038056
Country of Origin
China

Dimensions

Size
4" x 2-3/4" x 9"

Details

Item
Gusset Poly Bags
Color
Clear
Hang Hole
No

Description

Guss Poly Bag,1.5 mil,4 In.x2-3/4 In.x9 In.,Package Quantity 2000, Package Quantity 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.