Gusset Polypro Bags, 12" x 8" 20", 1.5 mil, Clear, 500 PK

  • Mfr # PBG135

  • Zoro # G2290342


product price:  $175.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Color
Clear
Thickness
1.5 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBG135
Zoro #
G2290342
UPC #
848109038131
Country of Origin
China

Dimensions

Thickness
1.5 mil
Size
12" x 8" 20"

Details

Item
Gusset Polypro Bags
Color
Clear
Hang Hole
No

Description

Guss Polypro Bag,1.5 mil,12x8x20 In.,Package Quantity 500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.