Gusset Reclosable Poly Bags, 8" x 4" x 12", 2 mil, 1000 PK
Mfr # PB4285
Zoro # G9042649
product price:Â $238.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
Thickness
2 mil
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB4285
Zoro #
G9042649
UPC #
848109053110
Country of Origin
China
Dimensions
Thickness
2 mil
Size
8" x 4" x 12"
Details
Item
Gusset Reclosable Poly Bags
Hang Hole
No
Description
Gst Bag,Rclsbl,Poly,8 In. x 4 In. x 12 In.,2M,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.