Gusset Resealable Poly Bags, 9" x 4" x 12", 2 mil, 1000 PK

  • Mfr # PRR090412

  • Zoro # G9042682


product price:  $254.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

Thickness
2 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRR090412
Zoro #
G9042682
UPC #
848109053509
Country of Origin
China

Dimensions

Thickness
2 mil
Size
9" x 4" x 12"

Details

Item
Gusset Resealable Poly Bags
Hang Hole
No

Description

Gst Bag,Reseal,Poly,9 In. x 4 In. x 12 In.,2M,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.