Gusseted Bags, 54" x 7" x 84", 1.10 mil, Clear

  • Mfr # PMB54784

  • Zoro # G5769386


product price:  $618.99
/ea
Free Shipping & Returns

Key Features

Features
Perforated, Vent Hole
Color
Clear
Thickness
1.10 mil
Material
Poly
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMB54784
Zoro #
G5769386
UPC #
841436053136
Country of Origin
United States

Dimensions

Thickness
1.10 mil
Size
54" x 7" x 84"
Depth
7"
Cover/Sheet Width
54"
Cover/Sheet Length
84"

Details

Item
Gusseted Bags
Features
Perforated, Vent Hole
Color
Clear
Material
Poly
Hang Hole
No
Post-consumer-waste%
0
Recycled
No

Description

Gusseted Bag,54x7x84 In.,1.1 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.