Gusseted Bags, 70" x 12" x 96", 1.10 mil, Clear

  • Mfr # PMB701296

  • Zoro # G5769368


product price:  $603.99
/ea
Free Shipping & Returns

Key Features

Features
Vent Hole, Perforated
Color
Clear
Thickness
1.10 mil
Material
Poly
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMB701296
Zoro #
G5769368
UPC #
841436053150
Country of Origin
United States

Dimensions

Thickness
1.10 mil
Depth
12"
Size
70" x 12" x 96"
Cover/Sheet Length
96"
Cover/Sheet Width
70"

Details

Item
Gusseted Bags
Features
Vent Hole, Perforated
Color
Clear
Material
Poly
Hang Hole
No
Post-consumer-waste%
0
Recycled
No

Description

Gusseted Bag,70x12x96 In.,1.1 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.