Zoro Homepage

Gusseted Flat Mailers, 10" x 7 3/4" x 1", White, PK100

  • Mfr # RM1G

  • Zoro # G5510541


product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns

Key Features

Color
White
Width
10"
Material
.020 Chipboard
Length
7 3/4"
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM1G
Zoro #
G5510541
UPC #
841436037051
Country of Origin
United States

Dimensions

Width
10"
Length
7 3/4"
Height
1"

Details

Item
Gusseted Flat Mailer,10x7 3/4x1",PK100
Color
White
Material
.020 Chipboard

Description

Gusseted Flat Mailer,10x7 3/4x1 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.