Hardware Bags, 6 5/16" x 4 1/8" x 13 3/8", Kraft, PK400

  • Mfr # BGH127K

  • Zoro # G8483747


product price:  $85.39
/pk 400, $0.21/ea
Free Shipping & Returns

Key Features

Width
4 1/8"
Color
Kraft
Bag Material
57 lb. Basis Weight Paper
Height
13 3/8"
Length
6 5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGH127K
Zoro #
G8483747
UPC #
848109059006
Country of Origin
United States

Dimensions

Width
4 1/8"
Height
13 3/8"
Length
6 5/16"

Details

Item
Hardware Bags,6 5/16x4-1/8x,PK400
Color
Kraft
Bag Material
57 lb. Basis Weight Paper
Weight
17.1

Description

Hardware Bags,6 5/16x4-1/8x,PK400, Package Quantity 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.