Hardware Bags, 6" x 3 5/8" x 11", Kraft, PK400

  • Mfr # BGH125K

  • Zoro # G8483713


product price: $67.09
/pk 400, $0.17/ea

Key Features

Width
3 5/8"
Color
Kraft
Bag Material
50 lb. Basis Weight Paper
Height
11"
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGH125K
Zoro #
G8483713
UPC #
848109058986
Country of Origin
United States

Dimensions

Width
3 5/8"
Height
11"
Length
6"

Details

Item
Hardware Bags,6x3-5/8x11",K,PK400
Color
Kraft
Bag Material
50 lb. Basis Weight Paper
Weight
12.84

Description

Hardware Bags,6x3-5/8x11 In.,K,PK400, Package Quantity 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.