Hardware Bags, 8 1/4" x 5 5/16" x 16 1/8", Kraft, PK400

  • Mfr # BGH130K

  • Zoro # G5769097


product price:  $129.99
/pk 400, $0.32/ea
Free Shipping & Returns

Key Features

Width
5 3/8 in
Color
Kraft
Depth
16 1/8 in
Bag Material
Paper
Recycled Content
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGH130K
Zoro #
G5769097
UPC #
079594800457
Country of Origin
United States

Dimensions

Width
5 3/8 in
Depth
16 1/8 in
Length
8 1/4 in

Details

Item
Hardware Bag
Color
Kraft
Bag Material
Paper
Recycled Content
Yes
Material
Paper
Recycled Paper
Yes
Bag Item
Hardware Bag
Bag Handle
None
Handle
None
Handle Type
None

Description

None Handle Type, Kraft, Width 5 3/8 in, Depth 16 1/8 in, Hardware Bag, Material Paper, Recycled Content Yes, Package Quantity 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.