Heat-Seal Bubble Mailers, No 2, 8 1/2" x 12", Kraft, PK25
Mfr # B85525PK
Zoro # G5506947
product price:Â $50.19
/pk 25, $2.01/eaKey Features
Roll Width
8 1/2"
Roll Length
12"
Color
Kraft
Basis Weight
1.94
Material
Paper Exterior/Bubble Lining
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B85525PK
Zoro #
G5506947
UPC #
841436059145
Country of Origin
United States
Dimensions
Roll Width
8 1/2"
Roll Length
12"
Details
Color
Kraft
Item
Hot-Seal Bubble Mailer,#2 8 1/2x12",PK25
Basis Weight
1.94
Material
Paper Exterior/Bubble Lining
Description
Hot-Seal Bubble Mailer,#2 8 1/2x12 In.,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.