Heat-Seal Bubble Mailers, No 4, 9 1/2" x 14 1/2", Kraft, PK25

  • Mfr # B85725PK

  • Zoro # G5506840


product price:  $54.19
/pk 25, $2.17/ea

Key Features

Roll Width
9 1/2"
Roll Length
14 1/2"
Color
Kraft
Basis Weight
2.76
Material
Paper Exterior/Bubble Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B85725PK
Zoro #
G5506840
UPC #
841436059169
Country of Origin
United States

Dimensions

Roll Width
9 1/2"
Roll Length
14 1/2"

Details

Color
Kraft
Item
Hot-Seal BubbleMailer,9 1/2x14 1/2",PK25
Basis Weight
2.76
Material
Paper Exterior/Bubble Lining

Description

Hot-Seal BubbleMailer,9 1/2x14 1/2 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.