Heat-Seal Bubble Mailers, No 7, 14 1/4" x 20", Kraft, PK25

  • Mfr # B86025PK

  • Zoro # G5506868


product price:  $87.15
/pk 25, $3.49/ea
Free Shipping & Returns

Key Features

Roll Width
14 1/4"
Roll Length
20"
Color
Kraft
Basis Weight
5.1
Material
Paper Exterior/Bubble Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B86025PK
Zoro #
G5506868
UPC #
841436059190
Country of Origin
United States

Dimensions

Roll Width
14 1/4"
Roll Length
20"

Details

Color
Kraft
Item
Hot-Seal BubbleMailer,#7,14 1/4x20",PK25
Basis Weight
5.1
Material
Paper Exterior/Bubble Lining

Description

Hot-Seal BubbleMailer,#7,14 1/4x20 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.