Heat-Seal Bubble Mailers, No 7, 14 1/4" x 20", Kraft, PK50

  • Mfr # B860

  • Zoro # G5506877


product price:  $127.99
/pk 50, $2.56/ea
Free Shipping & Returns

Key Features

Roll Width
14 1/4"
Roll Length
20"
Color
Kraft
Basis Weight
7.16
Material
Paper Exterior/Bubble Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B860
Zoro #
G5506877
UPC #
841436023429
Country of Origin
United States

Dimensions

Roll Width
14 1/4"
Roll Length
20"

Details

Color
Kraft
Item
Hot-Seal BubbleMailer,#7,14 1/4x20",PK50
Basis Weight
7.16
Material
Paper Exterior/Bubble Lining

Description

Hot-Seal BubbleMailer,#7,14 1/4x20 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.