Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Chipboard Pads, 11" x 17", Kraft, PK375

  • Mfr # CPHD1117

  • Zoro # G5726318


product price: $154.99
/pk 375, $0.41/ea
Free Shipping & Returns

Key Features

Length
17"
Width
11"
Material
.030 Point Fibreboard
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHD1117
Zoro #
G5726318
UPC #
841436060189
Country of Origin
United States

Dimensions

Length
17"
Width
11"

Details

Item
Heavy-Duty Chipboard Pads,11x17",PK375
Material
.030 Point Fibreboard
Color
Kraft

Description

Heavy-Duty Chipboard Pads,11x17 In.,PK375, Package Quantity 375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.