Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Chipboard Pads, 12" x 12", Kraft, PK490

  • Mfr # CPHD1212

  • Zoro # G5726309


product price: $146.99
/pk 490, $0.30/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Color
Kraft
Material
.030 Point Fibreboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHD1212
Zoro #
G5726309
UPC #
841436060196
Country of Origin
United States

Dimensions

Length
12"
Width
12"

Details

Item
Heavy-Duty Chipboard Pads,12x12",PK490
Color
Kraft
Material
.030 Point Fibreboard

Description

Heavy-Duty Chipboard Pads,12x12 In.,PK490, Package Quantity 490

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.