Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Chipboard Pads, 16" x 16", Kraft, PK280

  • Mfr # CPHD1616

  • Zoro # G5726290


product price: $149.99
/pk 280, $0.54/ea
Free Shipping & Returns

Key Features

Length
16"
Width
16"
Material
.030 Point Fibreboard
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPHD1616
Zoro #
G5726290
UPC #
841436060202
Country of Origin
United States

Dimensions

Length
16"
Width
16"

Details

Item
Heavy-Duty Chipboard Pads,16x16",PK280
Material
.030 Point Fibreboard
Color
Kraft

Description

Heavy-Duty Chipboard Pads,16x16 In.,PK280, Package Quantity 280

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.