Zoro Homepage

Heavy-Duty Chipboard Pads, 8 1/2" x 14", Kraft, PK575

  • Mfr # CPHD8514

  • Zoro # G5726257


product price: $152.99
/pk 575, $0.27/ea
Free Shipping & Returns

Key Features

Length
14"
Width
8 1/2"
Color
Kraft
Material
.030 Point Fibreboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHD8514
Zoro #
G5726257
UPC #
841436060172
Country of Origin
United States

Dimensions

Length
14"
Width
8 1/2"

Details

Item
Chipboard Pads,8 1/2x14",PK575
Color
Kraft
Material
.030 Point Fibreboard

Description

Chipboard Pads,8 1/2x14 In.,PK575, Package Quantity 575

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.