Heavy-Duty Mailing Tubes with Caps, 4" x 24", Kraft, PK12

  • Mfr # P4024KHD

  • Zoro # G5507577


product price: $61.14
/pk 12, $5.10/ea

Key Features

Material
0.125 Thick Spiral Wound Fibreboard
Length
24"
Color
Kraft
Meets
0.125 Thick Spiral Wound Fibreboard
Maximum Weight
13.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4024KHD
Zoro #
G5507577
UPC #
841436037235
Country of Origin
United States

Dimensions

Length
24"

Details

Material
0.125 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Mailing Tubes,W/Caps,4x24",PK12
Meets
0.125 Thick Spiral Wound Fibreboard
Maximum Weight
13.3

Description

Mailing Tubes,W/Caps,4x24 In.,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.