Heavy-Duty Mailing Tubes with Caps, 4" x 72", Kraft, PK12

  • Mfr # P4072KHD

  • Zoro # G5507629


product price: $112.09
/pk 12, $9.34/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Material
0.125 Thick Spiral Wound Fibreboard
Length
72"
Color
Kraft
Meets
0.125 Thick Spiral Wound Fibreboard
Maximum Weight
35.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4072KHD
Zoro #
G5507629
UPC #
841436089593
Country of Origin
United States

Dimensions

Length
72"

Details

Material
0.125 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Mailing Tubes,W/Caps,4x72",PK12
Meets
0.125 Thick Spiral Wound Fibreboard
Maximum Weight
35.92

Description

Mailing Tubes,W/Caps,4x72 In.,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.