Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Tissue Paper, 15" x 20", White, PK4600

  • Mfr # T21520

  • Zoro # G5769009


product price: $252.99
/pk 4800, $0.05/ea
Free Shipping & Returns

Key Features

Color
White
Basis Weight
65.48
Width
15"
Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T21520
Zoro #
G5769009
UPC #
841436093415
Country of Origin
United States

Dimensions

Width
15"
Length
20"

Details

Item
Heavy Tissue Paper,15x20",White,PK4800
Color
White
Basis Weight
65.48

Description

Heavy Tissue Paper,15x20 In.,White,PK4800, Package Quantity 4800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.