Heavyweight Stitched Job Ticket Holders, 9" x 12", Black, PK15

  • Mfr # JTH150

  • Zoro # G2297613


product price: $84.35
/pk 15, $5.62/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Width
9"
Color
Black
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JTH150
Zoro #
G2297613
UPC #
848109047362
Country of Origin
China

Dimensions

Width
9"
Length
12"

Details

Item
Stitched Job Ticket Holders,Blk,9x12",Package Quantity 15
Material
Vinyl
Color
Black

Description

Stitched Job Ticket Holders,Blk,9x12 In.,Package Quantity 15, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.