Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Traffic Sorbent Mat, 36" x 300', Gray, 1/Case

  • Mfr # SORB380

  • Zoro # G1366804


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Size
36 in x 300 in
Product Type
Sorbent Mat
Color
Red
Width
36"
Absorbency Weight
Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SORB380
Zoro #
G1366804
UPC #
848109058122
Country of Origin
United States

Dimensions

Size
36 in x 300 in
Width
36"
Height
300 ft.

Details

Item
Sorbent Mat
Product Type
Sorbent Mat
Color
Red
Absorbency Weight
Heavy

Description

High Traffic Sorbent Mat,36" x 300 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.