Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honeycomb Sheets, 40" x 48" x 1/2", Kraft, 80/Skid, PK80

  • Mfr # HC4048015

  • Zoro # G6254538


product price: $1,702.99
/pk 80, $21.29/ea
Free Shipping & Returns

Key Features

Length
48"
Width
40"
Material
Compressed Paper
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC4048015
Zoro #
G6254538
UPC #
841436057813
Country of Origin
United States

Dimensions

Length
48"
Width
40"

Details

Item
HoneyComb Sheets,40x48x1/2",PK80
Material
Compressed Paper
Color
Kraft

Description

HoneyComb Sheets,40x48x1/2 In.,PK80, Package Quantity 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.