Zoro Homepage

Horizontal Paper Cutter, 18", Gray, 1/Each

  • Mfr # KP18DIS

  • Zoro # G5726169


product price: $78.55
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
Width
18"
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP18DIS
Zoro #
G5726169
UPC #
070791250033
Country of Origin
United States

Dimensions

Width
18"

Details

Item
Horizontal Paper Cutter,18",Gray
Blade Material
Steel
Color
Gray

Description

Horizontal Paper Cutter,18 In.,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.