Shop PARTNERS BRAND
See all product information
Create Account
Industrial Aluminum Foil Tape, 5.0 Mil, 2" x 60 yds., Silver, 1/Case
- Mfr # T9670031PK
- Zoro # G5725216
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Tape Color Family
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
2"
Material
Aluminum
Duct Tape Length
60 yd.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9670031PK
- Zoro #
- G5725216
- UPC #
- 841436057004
- Country of Origin
- United States
- Item
- Industrial Aluminum Foil Tape 2x60 yd.
- Tape Color Family
- Silver
- Material
- Aluminum
- Duct Tape Adhesive
- Acrylic
- Color
- Silver
- Duct Tape Grade
- Industrial
Dimensions
- Imperial Tape Length
- 60 yd
- Imperial Tape Width
- 2"
- Duct Tape Length
- 60 yd.
- Duct Tape Thickness
- 5 mil
- Duct Tape Width
- 2"
Description
Industrial Aluminum Foil Tape 2x60 yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.