Inspection Tags, 2 Part, Numbered 001-499, Pre-Wired, "Accepted", 4 3/4" x 2 3/8", Blue, PK500

  • Mfr # G21013

  • Zoro # G6513775


product price:  $160.99
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Material
13 Point Cardstock
Length
2 3/8"
Color
Blue
Tag Width
4 3/4"
Width
2.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G21013
Zoro #
G6513775
UPC #
841436032391
Country of Origin
United States

Dimensions

Length
2 3/8"
Tag Width
4 3/4"
Width
2.38"

Details

Item
Tag,Numbered,001-499,4.75 x 2.37",PK500
Material
13 Point Cardstock
Color
Blue

Description

Tag,Numbered,001-499,4.75 x 2.37 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.