Inspection Tags, 2 Part, Numbered 001-499, "Rejected", 4 3/4" x 2 3/8", Red, PK500

  • Mfr # G21021

  • Zoro # G6513766


product price:  $138.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Material
13 Point Cardstock
Color
Red
Length
2 3/8"
Tag Width
4 3/4"
Width
2.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G21021
Zoro #
G6513766
UPC #
743806150226
Country of Origin
United States

Dimensions

Length
2 3/8"
Tag Width
4 3/4"
Width
2.38"
Height
4.75"

Details

Item
Tag,Numbered,001-499,4.75 x 2.37",PK500
Material
13 Point Cardstock
Color
Red

Description

Tag,Numbered,001-499,4.75 x 2.37 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.