Shop PARTNERS BRAND
See all product information
Create Account
Tag StrungAccepted, 4-3/4"x2-3/8", PK1000, 13 Point Cardstock, 4 3/4" W, Green, 1000 PK
- Mfr # G20022
- Zoro # G4975951
product price:Â
$
117.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Material
13 Point Cardstock
Width
4 3/4"
Color
Green
Length
2 3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G20022
- Zoro #
- G4975951
- UPC #
- 841436032254
- Country of Origin
- United States
Dimensions
- Width
- 4 3/4"
- Length
- 2 3/8"
Details
- Item
- Tag StrungAccepted,4-3/4"x2-3/8",PK1000
- Material
- 13 Point Cardstock
- Color
- Green
Description
Tag StrungAccepted,4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.