Shop PARTNERS BRAND
See all product information
Create Account
TagConsecNmbr, Wire, 6-1/4"x3-1/8", PK1000, 10 Point Paper, 6 1/4" W, Yellow, 1000 PK
- Mfr # G26202W
- Zoro # G4976076
product price:Â
$
219.99
/pk of 1000, $0.22/ea
Free Shipping & Returns
Key Features
Material
10 Point Paper
Width
6 1/4"
Color
Yellow
Length
3 1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G26202W
- Zoro #
- G4976076
- UPC #
- 848109037295
- Country of Origin
- United States
Dimensions
- Width
- 6 1/4"
- Length
- 3 1/8"
Details
- Item
- TagConsecNmbr,Wire,6-1/4"x3-1/8",PK1000
- Material
- 10 Point Paper
- Color
- Yellow
Description
TagConsecNmbr,Wire,6-1/4 In.x3-1/8 In.,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.