Insulated Box Liners, 12" x 12" x 12", Silver, PK25

  • Mfr # INL1212

  • Zoro # G5725128


product price: $459.99
/pk 25, $18.40/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Material
Aluminum Foil Exterior / 3/16" Bubble Lining
Color
Silver
Weight
7.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INL1212
Zoro #
G5725128
UPC #
841436089180
Country of Origin
United States

Dimensions

Length
12"
Width
12"
Height
12"

Details

Material
Aluminum Foil Exterior / 3/16" Bubble Lining
Color
Silver
Item
Insulated Box Liners,12x12x12",PK25
Weight
7.98

Description

Insulated Box Liners,12x12x12 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.