Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Box Liners, 14" x 10" x 10", Silver, PK25

  • Mfr # INL141010

  • Zoro # G5725100


product price: $480.99
/pk 25, $19.24/ea
Free Shipping & Returns

Key Features

Length
14"
Width
10"
Material
Aluminum Foil Exterior / 3/16" Bubble Lining
Color
Silver
Weight
7.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INL141010
Zoro #
G5725100
UPC #
841436058162
Country of Origin
United States

Dimensions

Length
14"
Width
10"
Height
10"

Details

Material
Aluminum Foil Exterior / 3/16" Bubble Lining
Color
Silver
Item
Insulated Box Liners,14x10x10",PK25
Weight
7.12

Description

Insulated Box Liners,14x10x10 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.