Insulated Box Liners, 24" x 18" x 18", Silver, PK10

  • Mfr # INL2418

  • Zoro # G5725049


product price: $430.99
/pk 10, $43.10/ea
Free Shipping & Returns

Key Features

Length
24"
Width
18"
Material
Aluminum Foil Exterior / 3/16" Bubble Lining
Color
Silver
Weight
7.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INL2418
Zoro #
G5725049
UPC #
841436089203
Country of Origin
United States

Dimensions

Length
24"
Width
18"
Height
18"

Details

Material
Aluminum Foil Exterior / 3/16" Bubble Lining
Color
Silver
Item
Insulated Box Liners,24x18x18",PK10
Weight
7.94

Description

Insulated Box Liners,24x18x18 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.