Shop PARTNERS BRAND
See all product information
Create Account
Insulated Bubble Roll, 60 in W, 3/16 in H
Mfr # INR60
Zoro # G4919586
product price:Â
$
1,184.99
/ea
Free Shipping & Returns
Key Features
Roll Length
125 ft
Color
Silver
Height
3/16 in
Material
Bubble, Metalized Film
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INR60
- Zoro #
- G4919586
- UPC #
- 841436058094
- Country of Origin
- United States
Dimensions
- Roll Length
- 125 ft
- Height
- 3/16 in
- Width
- 60 in
- Wall Thickness
- 0.19 in
Details
- Color
- Silver
- Item
- Insulated Bubble Roll
- Material
- Bubble, Metalized Film
Description
Cool Shield Bubble Rolls,60x125ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov