Zoro Homepage

Insulated Foam Containers, 12" x 10" x 9", White, 1/Case

  • Mfr # 229F

  • Zoro # G5725006


product price: $57.45
/ea

Key Features

Material
Polystyrene Foam
Length
12"
Width
10"
Height
9"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229F
Zoro #
G5725006
UPC #
841436058063
Country of Origin
United States

Dimensions

Length
12"
Width
10"
Height
9"

Details

Item
Insulated Foam Containers,12x10x9"
Material
Polystyrene Foam
Color
White

Description

Insulated Foam Containers,12x10x9 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.