Shop PARTNERS BRAND
See all product information
Create Account
Insulated Mailer, 10 1/2 in L, 10 in W, 100 PK
Mfr # INM1010
Zoro # G2286133
product price:Â
$
268.99
/pk of 100, $2.69/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum Foil Exterior, Bubble Lining
Width
10 in
Length
10 1/2 in
Wall Thickness
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- INM1010
- Zoro #
- G2286133
- UPC #
- 848109043517
- Country of Origin
- United States
- Color
- Silver
- Item
- Insulated Mailer
- Material
- Aluminum Foil Exterior, Bubble Lining
Description
Shield Bubble Mailer,10 In.x10-1/2 In.,Package Quantity 100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.