Insulated Shipping Kits, 19" x 12" x 12 1/2", White, 1/Case

  • Mfr # 261C

  • Zoro # G6068382


product price: $65.15
/ea

Key Features

Length
19"
Width
12"
Material
EPS Foam/200# White Corrugated
Color
White
Weight
3.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261C
Zoro #
G6068382
UPC #
841436018821
Country of Origin
United States

Dimensions

Length
19"
Width
12"
Height
12 1/2"

Details

Material
EPS Foam/200# White Corrugated
Color
White
Item
Insulatd Shipping Kit,19 x 12 x 12 1/2"
Weight
3.54

Description

Insulatd Shipping Kit,19 x 12 x 12 1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.