Insulated Shipping Kits, 21 1/4" x 15 1/2" x 15 1/2", White, 1/Case
Mfr # 269C
Zoro # G6069152
product price:Â $96.79
/ea
Free Shipping & Returns
Key Features
Length
21 1/4"
Width
15 1/2"
Material
EPS Foam/200# White Corrugated
Color
White
Weight
6.42
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
269C
Zoro #
G6069152
UPC #
841436088794
Country of Origin
United States
Dimensions
Length
21 1/4"
Width
15 1/2"
Height
15 1/2"
Details
Material
EPS Foam/200# White Corrugated
Color
White
Item
Insultd Ship Kit,21 1/4x15 1/2 x 15 1/2"
Weight
6.42
Description
Insultd Ship Kit,21 1/4x15 1/2 x 15 1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.