Insulated Shipping Kits, 26" x 19 3/4" x 10 1/2", White, 1/Case
Mfr # 271C
Zoro # G6070211
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Length
26"
Width
19 3/4"
Material
EPS Foam/200# White Corrugated
Color
White
Weight
5.82
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
271C
Zoro #
G6070211
UPC #
841436070164
Country of Origin
United States
Dimensions
Length
26"
Width
19 3/4"
Height
10 1/2"
Details
Material
EPS Foam/200# White Corrugated
Color
White
Item
Insultd Shipp Kit,26 x 19 3/4 x 10 1/2"
Weight
5.82
Description
Insultd Shipp Kit,26 x 19 3/4 x 10 1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.