Insulated Shipping Kits, 6" x 4 1/2" x 3", White, PK24

  • Mfr # 201C

  • Zoro # G6072427


product price:  $578.99
/pk 24, $24.12/ea
Free Shipping & Returns

Key Features

Length
6"
Width
4 1/2"
Material
EPS Foam/200# White Corrugated
Color
White
Weight
13.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201C
Zoro #
G6072427
UPC #
841436018777
Country of Origin
United States

Dimensions

Length
6"
Width
4 1/2"
Height
3"

Details

Material
EPS Foam/200# White Corrugated
Color
White
Item
Insulated Shipp Kit,6 x 4 1/2 x 3",PK24
Weight
13.32

Description

Insulated Shipp Kit,6 x 4 1/2 x 3 In.,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.