Shop PARTNERS BRAND
See all product information
Create Account
InsulatedShippingKit, 8x6x7", PK8
Mfr # 207C
Zoro # G6070887
product price:Â
$
192.99
/pk of 8, $24.12/ea
Free Shipping & Returns
Key Features
Material
Corrugated Cardboard, EPS Foam
Color
White
Weight
12.78 lb
Inside Width
6 in
Inside Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 207C
- Zoro #
- G6070887
- UPC #
- 841436070126
- Country of Origin
- United States
Dimensions
- Inside Width
- 6 in
- Inside Height
- 7 in
- Inside Length
- 8 in
- Insert Wall Thickness
- 1.5 in
- Outside Width
- 9 9/16 in
- Outside Length
- 11 9/16 in
- Wall Thickness
- 1 1/2 in
Details
- Material
- Corrugated Cardboard, EPS Foam
- Color
- White
- Item
- Insulated Shipping Kit
- Weight
- 12.78 lb
- Board Test
- 32 ECT
- Shipping Box Material
- Corrugated Cardboard
- Standards
- 32ECT
Description
Insulated Shipping Kit,8 x 6 x 7 In.,PK8, Shipping Box Material Corrugated Cardboard, Inside Length 8 in, Inside Width 6 in, Inside Height 7 in, Insert Wall Thickness 1.5 in, Board Test 32 ECT, Outside Length 11 9/16 in, Outside Width 9 9/16 in, Standards 32ECT, Color White, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.