Zoro Homepage

Inter-Department Envelopes, 10" x 13", Yellow, PK100

  • Mfr # EN1096

  • Zoro # G5724951


product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns

Key Features

Expanded Width
10"
Material
Paper Stock
Outside Length
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1096
Zoro #
G5724951
UPC #
50085227635766
Country of Origin
United States

Dimensions

Expanded Width
10"
Outside Length
13"

Details

Item
Inter-Department Envelopes,10x13",PK100
Color
Yellow
Material
Paper Stock

Description

Inter-Department Envelopes,10x13 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.