Inventory Tag, 6 1/4x3 1/8", PK500, 10 Point Cardstock, 6 1/4" W, White/Manila, 500 PK

  • Mfr # G16183

  • Zoro # G5721655


product price:  $130.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Material
10 Point Cardstock
Width
6 1/4"
Color
White/Manila
Length
3 1/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G16183
Zoro #
G5721655
UPC #
841436032094
Country of Origin
United States

Dimensions

Width
6 1/4"
Length
3 1/8"

Details

Item
Inventory Tag,6 1/4x3 1/8",PK500
Material
10 Point Cardstock
Color
White/Manila

Description

Inventory Tag,6 1/4x3 1/8 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products