Jewelry Boxes, 3 1/16" x 2 1/8" x 1", White, PK100

  • Mfr # JB321W

  • Zoro # G5768686


product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns

Key Features

Color
White
Outside Height
1"
Outside Width
2-1/8"
Outside Length
3-1/16"
Application
Jewelry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB321W
Zoro #
G5768686
UPC #
719650110167
Country of Origin
United States

Dimensions

Outside Height
1"
Outside Width
2-1/8"
Outside Length
3-1/16"

Details

Item
Jewelry Box
Color
White
Application
Jewelry

Description

Jewelry Box,3 1/16x2 1/8x1 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.