Jewelry Boxes, 3 1/2" x 3 1/2" x 1 1/2", Kraft, PK100

  • Mfr # JB3312K

  • Zoro # G5768677


product price:  $199.99
/pk 100, $2.00/ea
Free Shipping & Returns

Key Features

Outside Height
1-1/2"
Outside Width
3-1/2"
Outside Length
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JB3312K
Zoro #
G5768677
UPC #
719650110310
Country of Origin
United States

Dimensions

Outside Height
1-1/2"
Outside Width
3-1/2"
Outside Length
3-1/2"

Details

Item
Jewelry Box
Color
Brown

Description

Jewelry Box,3 1/2x3 1/2x1 1/2 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.