Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jewelry Boxes, 6" x 5" x 1", White, PK50

  • Mfr # JB651W

  • Zoro # G5768589


product price: $164.99
/pk 50, $3.30/ea
Free Shipping & Returns

Key Features

Color
White
Outside Width
5"
Outside Height
1"
Outside Length
6"
Application
Jewelry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB651W
Zoro #
G5768589
UPC #
719650110228
Country of Origin
United States

Dimensions

Outside Width
5"
Outside Height
1"
Outside Length
6"

Details

Item
Jewelry Box
Color
White
Application
Jewelry

Description

Jewelry Box,6x5x1 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.