Zoro Homepage

Jewelry Boxes, 8" x 2" x 7/8", White, PK100

  • Mfr # JB821W

  • Zoro # G5768561


product price: $210.99
/pk 100, $2.11/ea
Free Shipping & Returns

Key Features

Outside Length
8"
Outside Width
2"
Color
White
Outside Height
3"; 5"
Application
Jewelry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB821W
Zoro #
G5768561
UPC #
719650110242
Country of Origin
United States

Dimensions

Outside Length
8"
Outside Width
2"
Outside Height
3"; 5"

Details

Item
Jewelry Box
Color
White
Application
Jewelry

Description

Jewelry Box,8x2x7/8 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.